AS ONE Biosil Nylon Cleaner

Sebelum PPN:
Rp42.900
Spesifikasi
AS ONE Part Number7-1002-01
Material66 Nylon Nonwoven Fabric (with Abrasive Material), Polyurethane Foam
Dimensions (mm)110×70×42
Place Of Usekitchen
Suitable Usewashing up
Kindssponge scrubber

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Safe and clean antibacterial and deodorizing treatment.
Biosil nylon cleaner, a long-run series that has been on the market for over 20 years. A versatile cleaner that can be used on both sides, soft on the sponge side and hard on the nylon side.
Warning
Note
Color cannot be specified.

Ulasan Produk

Tidak ada ulasan