Spesifikasi
Speed Accuracy (rpm) | ± 20 |
---|---|
Rotor Capacity (ml) | 5x18, 02/0.5/1.5/2x24, 0.5x36, PCR 8x4 |
Run Time (s-minute) | 30-99/continuous |
Maximum RCF | 21380xg, increment : 10xg |
Maximum Speed (rpm) | 200-15000, increment : 10 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
-Special multi-flow air cooling design with patent ensures fast cooling of the rotor and low energy consumption -Unique temperature display appropriate for gentle handling of sensitive samples -Bio-safe rotor/anti-sample overflow prevents accidental leakage in centrifugal process allowing risk-free microbial contamination -High strength aluminum alloy rotor can be fully autoclaved for unlimited service life -Four rotors are optional complete with 24 place 1.5/2.0mL tubes, bigger 5.0mL, smaller 0.2mL and 0.5mL tubes with the use of adapters
Ulasan Produk
Tidak ada ulasan