Bosch Rexroth Directional Seat Valve

Sebelum PPN:
Rp6.599.900
Spesifikasi
Size6
Component Series1X
Maximum Operating Pressure (bar)250
Dimensions (cm)14.9x4.5x9.3
Maximum Flow Rate (L/minute)25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Direct operated directional seat valve with solenoid actuation - Porting pattern according to DIN 24340 form A (without locating hole) - Porting pattern according to ISO 4401-03-02-0-05 (with locating hole) - Safe switching also with longer standstill periods under pressure - Wet-pin DC solenoids with detachable coil (AC voltage possible by means of a rectifier) - Solenoid coil is rotatable by 90° - The coil can be changed without having to open the pressure-tight chamber - Electrical connection as individual connection - With concealed manual override, optional - Inductive position switch (contactless)

Ulasan Produk

Tidak ada ulasan