monotaro Usb Memory 3.0

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp119.900 - Rp319.900
Spesifikasi
Power SupplyUSB bus power
Connector ShapeUSB type A male
Dimensions (Width W x Depth D x Height H) (mm)56.7x20x8.4
Compatible ModelsWindows 10/8.1/8/7/Vista/XP, Mac OS 9.0 or later, Linux Kernel 2.4.2 or later
InterfaceUSB3.0/2.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Since this product is a precision instrument shock and vibration, please be used with caution to avoid the moisture and the like. . During data transmission and reception Please do not remove this product. There is a case where data that has been recorded may be damaged. . If that is not recognized by inserting into the USB port, please and then reconnect once. . Important data in case of emergency, please back up without fail. . In the unlikely event that there was a quality defect attributable to our products, we will replace it the same number of new products. . Including the compensation of recorded content, and the other of responsibility, please forgive me.

Ulasan Produk

Tidak ada ulasan