CKD New Joint GW (Fitting) / (Tetra Form)

Sebelum PPN:
Rp85.900 - Rp159.900
Spesifikasi
Used TubeSoft nylon tube (F-12 * *)/Urethane tube (U-95 * * , NU- * *)
Working FluidCompressed air
Negative pressure performance (kPa)-100
Maximum Working Pressure (MPa)1
Operating Temperature (°C)-10 to 60 (but not frozen)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
And allowed to flow diverted to bore minute full standard adopted flame heat resin, sealing the tube and fitting adopts V-shaped packing, and reliably sealed can be inserted with a light force Dimension E (mm)=4.2; Dimension L (mm)=19; Dimension F (mm)=11; Dimension N (mm)=7.5; Dimension B (mm)=16; Dimension C (mm)=10

Ulasan Produk

Tidak ada ulasan