CKD Cell Top Cylinder Double Acting JSC 3 Series

Sebelum PPN:
Rp28.999.900
Spesifikasi
Holding power (N)6178
Maximum stroke (mm)800
formatHead side trunnion type
Accuracy (mm)Stop/ +/- 1.0 (at 300mm/s no load)
Connection aperture (Rc)(Brake part) 3/8, (Cylinder part) 1/2
Working FluidCompressed air
AccessoriesDouble knuckle, bracket (2nd trunnion type)
Ambient Temperature (°C)-10 to 60 (but not freezing)
CushionNone
Guaranteed Pressure Resistance (MPa)1.6
Minimum Working Pressure (MPa)(Brake part) 0.3, (Cylinder part) 0.1
Operating Piston Speed (mm/s)50 to 1000 (used within the allowable absorbed energy)
Operation MethodDouble acting
RefuelingImpossible
Stroke (mm)700
SwitchNone
Thread diameter EERC1/2
Tube Inner Diameter (mm)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Dimension J (mm)=51; Dimension KK (mm)=M26 x 1.5; Dimension G (mm)=36; Dimension K (mm)=118; Dimension TC (mm)=121; Dimension TD (mm)=35; Dimension TE (mm)=50; Dimension B (mm)=41; Dimension TJ (mm)=299; Dimension TM (mm)=135; Dimension TN (mm)=205; Dimension T (mm)=16; Dimension Y (mm)=M16 depth 13; Dimension A (mm)=45; Dimension MM (mm)=30; Dimension LL (mm)=312.5; Dimension FG=M16; Dimension BD (mm)=17.5; Dimension WF (mm)=48; Dimension BH (mm)=51; Dimension Q (mm)=18; Dimension N (mm)=4; Dimension L (mm)=66-69; Dimension BF (mm)=101; Dimension FF=RC3/8; Dimension V (mm)=26; Dimension BG (mm)=66; Dimension BC (mm)=74; Dimension DA=M12; Dimension BA (mm)=118; Dimension C (mm)=43; Dimension D (mm)=28; Dimension BE (mm)=132; Dimension X (mm)=409.5; Dimension FE (mm)=220.5; Dimension TK (mm)=65.5
Warning
- large energy generated by an external load can not be absorbed. It is recommended that a combination of an external shock absorber. . - You can not detect the position of the head side stroke end.

Ulasan Produk

Tidak ada ulasan