Spesifikasi
| Switch | None |
|---|---|
| Cushion | None |
| Accuracy (mm) | Stop / +/- 1.0 (at 300mm / s no load) |
| Stroke (mm) | 700 |
| Thread diameter EE | RC1/2 |
| Ambient Temperature (°C) | 5 to 120 |
| Connection aperture (Rc) | (Brake part) 3/8, (Cylinder part) 1/2 |
| Guaranteed Pressure Resistance (MPa) | 1.6 |
| Holding power (N) | 6178 |
| Maximum Working Pressure (MPa) | 1 |
| Maximum stroke (mm) | 800 |
| Minimum Working Pressure (MPa) | (Brake part) 0.3, (Cylinder part) 0.1 |
| Operating Piston Speed (mm/s) | 50 to 1000 (used within the allowable absorbed energy) |
| Operation Method | Double acting, heat resistant type |
| Refueling | No (Please regularly grease the heat resistant grease) |
| Tube Inner Diameter (mm) | 100 |
| Working Fluid | Compressed air |
| format | Head side trunnion type |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Dimension G (mm)=36; Dimension FF=RC3/8; Dimension DA=M12; Dimension C (mm)=43; Dimension TC (mm)=121; Dimension TK (mm)=65.5; Dimension TN (mm)=205; Dimension TM (mm)=135; Dimension B (mm)=41; Dimension BG (mm)=66; Dimension V (mm)=26; Dimension TJ (mm)=299; Dimension BE (mm)=132; Dimension Q (mm)=18; Dimension TE (mm)=50; Dimension TD (mm)=35; Dimension FG=M16; Dimension MM (mm)=30; Dimension J (mm)=51; Dimension D (mm)=28; Dimension N (mm)=4; Dimension BD (mm)=17.5; Dimension T (mm)=16; Dimension FE (mm)=220.5; Dimension KK (mm)=M26 x 1.5; Dimension BF (mm)=101; Dimension BA (mm)=118; Dimension LL (mm)=312.5; Dimension L (mm)=66-69; Dimension BH (mm)=51; Dimension Y (mm)=M16 depth 13; Dimension A (mm)=45; Dimension BC (mm)=74; Dimension K (mm)=118; Dimension X (mm)=409.5; Dimension WF (mm)=48
Warning
- large energy generated by an external load can not be absorbed. It is recommended that a combination of an external shock absorber. . - You can not detect the position of the head side stroke end.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/P103120542-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
