CKD Super Compact Cylinder Double Acting, Single Rod Type SSD2-32

Sebelum PPN:
Rp1.199.900 - Rp1.699.900
Spesifikasi
Allowable Energy Absorption (J)0.025
Stroke length tolerance+1.0 mm
Working FluidCompressed air
Guaranteed Pressure Resistance (MPa)1.6
Maximum Working Pressure (MPa)1
Ambient Temperature (°C)-10 to 60 (but not freezing)
Connection apertureRc1 / 8
Minimum Working Pressure (MPa)0.1
Operating Piston Speed (mm/s)50 to 500
Operation MethodBackward movement
RefuelingUnnecessary (When refueling, use turbine oil Class 1 ISO VG 32)
Tube Inner Diameter (mm)32
TypeReverse movement, single rod type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Dimension M (mm)=14; Dimension K (mm)=60; Dimension A (mm)=30 (40); Dimension H (mm)=12.5; Dimension D (mm)=8 (5.5); Dimension C (mm)=8 (10); Dimension G (mm)=49.5; Dimension B (mm)=23 (33); Dimension EE (mm)=Rc1 / 8; Dimension FA (mm)=23 (26.5); Dimension FB (mm)=20.5; Dimension MM (mm)=16; Dimension J (mm)=9 counterbore depth 5.5; Dimension I (mm)=5.5; Dimension N (mm)=34; Dimension KA (mm)=M6 depth 11; Dimension O (mm)=4.5; Dimension KK (mm)=M8 depth 13; Dimension WF (mm)=7; Dimension F (mm)=45

Ulasan Produk

Tidak ada ulasan