OSG Spiral Tap (TiN Coated Long Shank) (TIN-LT-SFT)

Kondisi Barang:
Sebelum PPN:
Rp829.900 - Rp3.099.900
Spesifikasi
Accuracy notationSTD
Screw TypeM
Surface ProcessingTiN coating
Chamfer2.5P
Chamfer Lcf2.5P
Helix Angle (°)45
MaterialHigh vanadium high-speed steel (high-speed steel steel) HSSE
Number of Flutes3
ShapeM4 to M6 will be the protruding center.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature

It is suitable for low, medium carbon steel and stainless steel which tapping with water-soluble cutting fluid by machining with a screw standing length of 2D or less.

Ulasan Produk

Tidak ada ulasan