OSG Spiral Tap (for General Use) Screw Type U

Kondisi Barang:
Sebelum PPN:
Rp309.900 - Rp19.999.900
Spesifikasi
Helix Angle (°)35
Chamfer Lcf2.5P
Accuracy notationSTD
Chamfer2.5P
MaterialHigh vanadium high speed (high speed steel) HSSE
ShapeNO.5-1/4 will be the protruding center.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
In case of order with cash on delivery, it may be shipped after the next day.
Feature
It is suitable for work materials that are used as a blind hole and in the form of coils in carbon steel, alloy steel and nonferrous metal.

Ulasan Produk

Tidak ada ulasan