OSG Point Tap (General Homotreatment) (EX-H-POT)

Kondisi Barang:
Sebelum PPN:
Rp199.900 - Rp259.900
Spesifikasi
Angle Length Lk (mm)8
Screw TypeM
Accuracy notationSTD+1
Chamfer5P
Chamfer Lcf5P
MaterialHigh vanadium high speed (high speed steel) HSSE
Number of Flutes3
PrecisionOH4
ProcessingFor a through hole
ShapeM8 or less will be the protruding center.
Surface ProcessingHomo treatment

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
For general purpose, it is suitable for work material in which chips are continuous in coil shape in carbon steel, alloy steel and nonferrous metal (for through holes). Homo processing has been applied.

Ulasan Produk

Tidak ada ulasan