Spesifikasi
| Finishing | Polishing (SS) |
|---|---|
| Dimensions (LxWxH)(mm) | 780x570x860 |
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
Specification
- Construction : Made of stainless steel pipes and sheet.
- Part
1. Handle Trolley : Made of stainless steel pipes
2. Pouch : Made of fabric with tali to tie the fabric on the trolley
3. Castor : 4 (four) Castor 5inch, two with brakes
- Construction : Made of stainless steel pipes and sheet.
- Part
1. Handle Trolley : Made of stainless steel pipes
2. Pouch : Made of fabric with tali to tie the fabric on the trolley
3. Castor : 4 (four) Castor 5inch, two with brakes
Ulasan Produk
Tidak ada ulasan