Kitz JIS 5K Bronze Ball Valve (Screwed Type) K Series

Sebelum PPN:
Rp759.900
Spesifikasi
Material (disk)CAC406C
Material (bonnet)C3771BE
Material (steering wheel)ADC12
Class5K
Dimension H (mm)112
Dimension L (mm)80
Body MaterialCAC406
Connection MethodThe screw-shaped
Dimensions d (mm)80
Fluid UsedWater, oil, air, steam, gas
Handle Shapecircular
Material (Packing)Non-asbestos packing
Material (stem)K Metal
Maximum Working Pressure (MPa)0.7 (+120°C below the clear stream water), 0.5 (+159°C or less of oil, gas, air, pulsating water), 0.3 (saturated steam)
Nominal Diameter A25
Nominal Diameter B1
Shapestraight
TRUSCO Number163-6111
TypeBronze, brass (JIS standard products)
Valve TypeGlobe

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan