Kitz Core Coat 5K Gate Valve Made By Keepaloy

Sebelum PPN:
Rp679.900
Spesifikasi
Class5K
Dimension H (mm)145
Dimension L (mm)60
Dimensions d (mm)60
Fluid Usedwater
Connection MethodThe screw-shaped
Handle Shapecircular
Maximum Working Pressure (MPa)0.7 (+40°C below the static water flow), 0.5 (+40°C below pulsating water)
Nominal Diameter A20
Nominal Diameter B3/4
Shapestraight
Valve TypeGate valve

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Valve that can be used with confidence in the water supply line which adopted kit-lead-free copper alloy KEI PALLOY in the main body and the dehydrochlorinated material (water supply/modified PPE) for the pipe end core and cleared the lead leac

Ulasan Produk

Tidak ada ulasan