Kitz Stainless Steel Small Air Pressure Three-Way Ball Valve L Port (Reduce Toba)

Sebelum PPN:
Rp3.299.900 - Rp3.599.900
Spesifikasi
Material (O ring)FKM
Class10K
Dimension E (mm)86
Ball MaterialSUS316
Body MaterialSCS14A
Bore DiameterRedeyusutoboa
Connection MethodThe screw-shaped
Fluid UsedWater, oil, air
Material (ball seat)Carbon fiber input PTFE
Material (stem)SUS316+Cr plating
Maximum Working Pressure (MPa)0.98 (80°C below the water, oil, air) (freezing), 0.49 (100°C or less of water, oil, air) (freezing)
Method(Floating) 1/2B-1 1/2B, (trunnion-mounted) 2B, three-way Nimen sheet, L port
ShapeHorizontal three directions
TypeBall valve
Type Of ActuatorC-1 type (double actuation)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan