Kitz 10K Brass Ball Valve (Taper Male Thread X Tapered Female Thread)

Sebelum PPN:
Rp249.900 - Rp269.900
Spesifikasi
Material (O ring)EPDM
Cap MaterialC3771BD
Class10K
Ball MaterialC3771BE+Ni-Cr
Body MaterialC3771BE
Bore DiameterStandard bore
Connection MethodThe screw-shaped
Dimensions d (mm)40
Fluid Usedwater
Handle ShapeT-shaped
Material (Handle)Polyacetal
Material (stem)Dezincification brass rod
Maximum Working Pressure (MPa)0.98 (-20°C - +100°C hot and cold water)
Shapestraight
Typebrass
Valve TypeBall valve

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Japan Waterworks Association basic standard certified goods. Lead leaching standard compliant product.

Ulasan Produk

Tidak ada ulasan