Kitz Aluminum Butterfly Valve (Fire-Certified Product) (Katup Kupu-Kupu)

Sebelum PPN:
Rp1.799.900 - Rp2.099.900
Spesifikasi
Material (stem)SUS410
Material (disk)SCS13A
Material (O ring)EPDM
Ball MaterialSCS13A
Body MaterialADC12
Compliance standardCertification Number: VA-003 No.
Connection ShapeWafer: JIS 15K/10LK
Dimension B (mm)131
Dimensions d (mm)100
Material (Sheet)EPDM: snap type
Maximum Permissible Pressure (MPa)1
OperationHorizontal gear
Temperature Range (°C)-20 to 100 (continuous use)
TypeLong neck type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
This product can not be used for parts that may suffer significant damage due to heat in case of fire.However, it can be used when it is effectively protected from flame and heat during fire due to coating with rock wool etc.

Ulasan Produk

Tidak ada ulasan