Kitz 10K Built-In Type Water Supply Ball Valve (Taper Female Thread X Taper Female Screw) (S25N Series)

Sebelum PPN:
Rp249.900
Spesifikasi
Cap MaterialC3771BE
Class10K
Dimension L (mm)73
Dimension H1 (mm)66
Dimension H (mm)51
Ball MaterialC3771BE
Connection MethodThe screw-shaped
Dimension D1 (mm)40
Dimension L1 (mm)46.5
Fluid Usedwater
Handle ShapeT-shaped
Maximum Working Pressure (MPa)0.98 (0°C - +80°C hot and cold water)
Nominal Diameter (mm)15
Nominal Diameter A15
Nominal Diameter B1/2
Shapestraight
StandardFace-to-face: Kitts standard, tube connection: JISB0203, wall thickness: Japan Water Works Association standards
Temperature Range (°C)0 - +80 (primary side: normal temperature, the secondary side during reverse flow: +80 or less)
Valve TypeBall valve

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan