RUD Drum Grab

Sebelum PPN:
Rp19.999.900
Spesifikasi
Basic Working Load1t
Dimension D (mm)48
Dimension H (mm)315

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Easy to install and carry around. It is also optimum for raising materials.
-Does not require a cover.
-Sudden impact, collision or vibration is not a concern.
-Can be used for 570 to 610mm diameter iron or plastic drums.
-For transporting drums in oil refinery, chemical, food factories, agricultural, shipping industry, transportation industry, waste treatment facilities, etc.

Ulasan Produk

Tidak ada ulasan