Kondisi Barang:
Spesifikasi
| Color | White-Black |
|---|---|
| Thickness (mm) | 0.6 |
| Palm Material | Swine genuine Leather |
| Back of Hand Part Materials | Swine Leather Polyester |
| Cuff Material | Chloroprene Rubber |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
-Slits are included in the back of the hand and fingers, can move hands smoothly.
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Kulit/TRUSCO%20Swine%20Leather%20Gloves%20with%20Fabric%20Back/P103030753-3.jpg)
