Spesifikasi
| Paper Quality | Recycled material compounding ratio / back side: R - PP 100% |
|---|---|
| Outside Dimension/Depth (mm) | 180 |
| Material | Surface: PET (embossed printing process), back side: R-PP (anti-skid process) |
| Outer Height (mm) | 0.5 |
| Width (mm) | 150 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Both ball type and optical type are supported. Because it is thin. Even on the desk it will not be in the way. We are using recycled PP and conform to the Green Purchasing Law. Two-piece W type. The leaflet attached is printed on the surface of pastel color Corolla design, the back side is printed shortcut key input guide table. You can also use your favorite photos and memos in between.
Ulasan Produk
Tidak ada ulasan



















































































































































/P103016328-1.jpg)
