Spesifikasi
| Paper Quality | Recycled material compounding ratio / cover: R-PP 10% |
|---|---|
| Spine Width (mm) | About 10 to 50 |
| Height (mm) | 309 |
| Outer Width (mm) | 265 |
| Material | R-PP |
| Size | A4-S |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
You can freely add or replace files!
The width of the back changes!
You can create your own file because you can use it by inserting the file α of the same series.
The width of the back changes!
You can create your own file because you can use it by inserting the file α of the same series.
Ulasan Produk
Tidak ada ulasan




















































































































































