KOKUYO 3 Color Leaf A4 Supplement Book

Sebelum PPN:
Rp259.900
Spesifikasi
Number of Lines34
Number of Holes30
Number of Sheets100
Width (mm)218
Length (mm)297
Paper Thickness (g/m²)100, 0.12 mm
SizeA4
Size (mm)210x297

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Because it is a separate paper for loose-leaf, it is a comfortable leaf of pen slipping without bleeding eyes, tired of eyes during bookkeeping. Because the ruled contents are three-color printed as well as books, the classification is clear and can be entered easily.(Supplementary book (re-106, 156, 176) is two-color printing). It is not a regular JIS standard dimension.
Warning
* It is not a regular JIS standard dimension.

Ulasan Produk

Tidak ada ulasan