KOKUYO Health Watch Notebook Life Event Support Series

Sebelum PPN:
Rp76.900
Spesifikasi
Length (mm)210
Number of Sheets32 sheets (64 pages)
Paper QualityInner paper / high quality paper
SizeA5
BookbindingThread binding
Paper Thickness (g/m²)70
Width (mm)148

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Just by writing the weight value, you can see the weight gain and loss at a glance like a graph.
You can fill in one book for one year (54 weeks). In addition to weight and blood pressure, you can also enter information such as body fat percentage, pulse rate, exercise records such as the number of steps, and physical condition of the day.
We have included useful information useful for health, such as how to calculate standard weight and BMI, and columns on blood pressure and metabolic syndrome.

Ulasan Produk

Tidak ada ulasan