Spesifikasi
| Medium Paper Size Vertical (mm) | 252 |
|---|---|
| Material | Intermediate / high quality paper (using waste paper pulp) |
| Bookbinding | Twin Rings |
| Paper Quality | Recycled material compounding ratio / inner paper: recycled pulp blending ratio 70%, cover: 70% recycled pulp blending ratio |
| Number of Sheets | 40 |
| Medium-sized Paper Width (mm) | 179 |
| Size | No. 6 (semi B 5) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It is a phone book for office use suitable for office use. Green Purchasing Law, environmental compliant product conforming to Eco Mark.
Ulasan Produk
Tidak ada ulasan



















































































































































%20No_%206/P103004776-1.jpg)
