Spesifikasi
| Paper Quality | Recycled material compounding ratio / main body: R-PET 100% (surface processing, excluding back surface processing) |
|---|---|
| Material | Surface: R-PET (embossed printing process), back side: R-PET (anti-skid process) |
| Depth (mm) | 180 |
| Outer Height (mm) | 0.5 |
| Width (mm) | 150 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||




















































































































































