Spesifikasi
| Width (mm) | 148 |
|---|---|
| Length (mm) | 210 |
| Paper Quality | High-quality paper |
| Number of Lines | 25 |
| Page Number | 100 |
| Finishing | Back, cover PVC film paste |
| Number of Digits | 8 |
| Size | A5 |
| Size (mm) | 148x210 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It is not a regular JIS standard dimension. Supplementary books and application books are blank in the cover title part.
Ulasan Produk
Tidak ada ulasan




















































































































































