Spesifikasi
| Number of Lines | 30 |
|---|---|
| Printing Colors | green |
| Size | B5 |
| Number of Holes | 26 |
| Width (mm) | 187 |
| Number of Digits | 9 |
| Length (mm) | 257 |
| Number of Sheets | 100 |
| Paper Thickness (g/m²) | 100, 0.12 mm |
| Size (mm) | 176x250 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
You can write comfortably with a green impression color that is not tired of eyes. It is not a regular JIS standard dimension.
Warning
* It is not a regular JIS standard dimension.Ulasan Produk
Tidak ada ulasan




















































































































































