KOKUYO Notes To Take Care Of The Body

Sebelum PPN:
Rp309.900
Spesifikasi
Width (mm)179
SizeNo. 6 (semi B 5)
Number of Sheets48 cards (96 pages)
Paper QualityMiddle paper / high quality paper, book paper [special mouth]
Length (mm)252
BookbindingThread binding
Paper Thickness (g/m²)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Information on the body in one volume / It is possible to summarize information on the body that can not be collected easily in one volume. You can summarize information on yourself and your family's body, such as relatives, family constitution and hospital, hospitalization schedule, medical expenses and so on. It can be confirmed when necessary by writing a record / body 5-year record, vaccination, checkup record etc. from a long-term perspective. There is no need to write young and healthy people / every day, it is a note to fill as necessary. There are items that you can use easily, such as health information notes and insurance, so it is useful for young people and healthy people. At the end of the book is useful in everyday life with a basic knowledge page on the body. With a clear holder that can accommodate receipts of hospitals and paper of inspection results at once. It is safe with security specifications.

Ulasan Produk

Tidak ada ulasan