KOKUYO Telephone Contact Book No. 6

Sebelum PPN:
Rp44.900
Spesifikasi
Paper QualityRecycled material compounding ratio / inner paper: recycled pulp blending ratio 70%, cover: 70% recycled pulp blending ratio
SizeNo. 6 (Semi B5)
Number of Sheets40
BookbindingWireless binding
Length (mm)252
Width (mm)179
Eco Mark Certification Number17 112 019
MaterialInner paper / high quality paper (using waste paper pulp)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is an office phone contact book suitable for use in offices.
This is an environmentally friendly product that complies with the Green Purchasing Law and the Eco Mark.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait