Kondisi Barang:
Spesifikasi
| Measuring Range | 32 to 130 (dB) |
|---|---|
| Resolution | Digital display:0.1dB, bar graph display:2dB |
| Frequency Range | 20 to 8000Hz |
| Power Supply | Laminated Type 9V Dry Battery x 1 (Sold Separately) |
| W x D x H | 55x25x258mm |
| Purpose of Use | For managing sound level in construction site, etc. |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
-Measures illuminance easily with one button.
-Equipped with highest measured value/lowest value hold(MAX/MIN hold)function, which makes it easy to see and convenient.
-With backlight.
-Illuminance measurement at environmental survey/construction on site.
-Equipped with highest measured value/lowest value hold(MAX/MIN hold)function, which makes it easy to see and convenient.
-With backlight.
-Illuminance measurement at environmental survey/construction on site.
Ulasan Produk
Tidak ada ulasan




















































































































































