INABA DENKO Flexible High Quality Drain Hose (Selang Fleksibel)

Sebelum PPN:
Rp829.900 - Rp1.099.900
Spesifikasi
Connection Port (mm)(Pitch) 500
Maximum External Diameter (mm)22
MaterialLLDPE
Color Toneivory
Length (m)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
In Case of Construction Under Adverse Conditions, Surface Protection is Necessary. Please Use It with Bending R of 80 or More. If It is Too Bent, Stress Cracking May Occur.
Feature
Weather Resistant Drain Hose to Meet User's Needs! New Package Convenient to Carry. It is Resistant to Ultraviolet Rays, and Weather Resistance is about Twice as High as Conventional Products. (Manufacturer Ratio). Durability is Further Improved

Ulasan Produk

Tidak ada ulasan

Halaman Terkait