INABA DENKO Flexible Drain Hose (Selang Fleksibel)

Sebelum PPN:
Rp779.900
Spesifikasi
MaterialPE
Length (m)50
Connection Port (mm)(Pitch) 500
Maximum External Diameter (mm)φ 22
Color Toneivory
Nominal Diameter (mm)φ 14
Hose Outer Diameter (mm)18.3
Inner Diameter (φ mm)13.5
TRUSCO Number761-2770

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Please Use with Bending R of 80 or More. If It is Too Bent, Stress Cracking May Occur. Please Do Not Roll The Hose During Construction. Be Sure to Secure A Water Gradient.
Feature
Resin Made Flexible Tube Excellent in Flexibility. There is A Connection Port Suitable for Connection of Equipment, Drain Hose Etc. Every 500mm. Box (Small Box) with A Convenient Handle for Carrying.UseableAir Conditioning Piping Member (Air Co

Ulasan Produk

Tidak ada ulasan

Halaman Terkait