Kondisi Barang:
Spesifikasi
| Dimension | 4inch |
|---|---|
| Bristle Length | 13mm |
| Total Length | 105mm |
| Adaptive Coated Surface | Multi-purpose |
| Materials (Bristle Material) | Polyester |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
-The roller pattern has a fine and beautiful finish.
-It is a versatile type that can be used widely, such as for interior and exterior, and floor coating.
-It is a versatile type that can be used widely, such as for interior and exterior, and floor coating.
Ulasan Produk
Tidak ada ulasan




















































































































































