Shinwa Rules Fiber Fold Scale 5 Fold 1m cm Display Black

Sebelum PPN:
Rp189.900
Spesifikasi
Main Part Dimension (When Extended)(mm)1000x15x3.2
Main Part Dimension (When Stored)(mm)235x15x16
Colorblack
MaterialNylon resin (with glass fiber)
Length Tolerance (mm)0-1000: ± 1.0
Weight (g)67g

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
There are things that the scale disappears when wiping dirt with thinner etc.
Feature
It is made of glass fiber which is light and rust resistant to electricity. It clicks at 90 degrees and 180 degrees and it stops. It is a folding type convenient for carrying. Usable Shinkansen used for length measurement

Ulasan Produk

Tidak ada ulasan