Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
dapat ditemukan pada Rincian Produk
Garansi Produk: WARRANTY MonotaRO Private Brand (1 year)
Spesifikasi
| Thickness | Equivalent to # 1300 |
|---|---|
| Eyelet Pitch (mm) | About 900 |
| Nominal Dimensions (Wide x Long)(m) | 3.6x5.4 |
| Eyelet Inner Diameter (mm) | φ about 12 |
| Color | Blue |
| Dimensions (VerticalxHorizontal) (mm) | About 3.5x5.3 |
| Material | (Eyelet) aluminum, (sheet) polyethylene |
| Shape | Folding type |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
- Please do not use near the occurrence of fire or spark.There is a fear of fire. - Contacts with environments exceeding about 60°C and high temperature items exceeding 60°C have the risk of sheet melting, deformation, and property deterioration.
- If there is a heavy load on the seat, eyelets, the seat may be torn.
- Please do not use as cloth material for suspended goods, cloth material for fall prevention, hammock etc.
- It may break and lead to accidents such as falling and falling.
- If it hits sharp protrusions, drags, or pulls the sheet by force, it will cause it to tear.
- Please do not install or use the load on the base material of the seat or the eyelet portion. There is a danger of breakage or dropout.
- When using it please check first whether there is damage or trouble. Please perform periodic inspection when using for a long time.
- If you are not going to use it please keep it in a flat place in an indoor cool dark place.
- In the case of outdoor use, the strength and waterproofness of the seat may decrease due to sunlight and rain breeze.
- Please note that if the eyelet part comes into contact with the car body or goods, it may scratch the car body and goods.
- It is not completely waterproof.
- When disposing, please dispose appropriately according to the disposal method of each area.
Feature
Cost-sensitive decision version .Lightweight and efficient work. It is widely used mainly in construction and civil engineering fields. Equivalent to # 1300 Usable For use as civil engineering, construction site, as field cover, leisure, outdUlasan Produk
Tidak ada ulasan




















































































































































