CELESTRON Wifi Digital Micro Scope Micro FI
#Grup produk P102889611
Spesifikasi
Magnification (times) | 1-80 |
---|---|
Material | Ethylene Propylene Rubber (EPDM) |
Movie Size | VG (640x480-15fps) |
Power Supply | 3 AA batteries x 3 (sold separately) |
Software | Compatible : iOS, Android |
Dimensions (mm) | 80.1x34.5x111.6 |
Purpose of Use | Observation of precision parts, printed objects, organisms/plants, the skin and the scalp. |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
-Compact body is equipped with Wi-Fi. Images captured by the camera can be observed and recorded with your smartphone and tablet.
-Optimum for observing precision parts, organisms/plants, the skin and the scalp.
-Movies can be taken with VGA(640x480, 15fps).
-Power source is AA alkaline dry batteries, enabling you to use it on the go.
-Focus can be adjusted from a short distance to infinity. It can be used as an ordinary Wi-Fi camera when a commercially available tripod is installed.
-Observation of precision parts, printed objects, organisms/plants, the skin and the scalp.
-Optimum for observing precision parts, organisms/plants, the skin and the scalp.
-Movies can be taken with VGA(640x480, 15fps).
-Power source is AA alkaline dry batteries, enabling you to use it on the go.
-Focus can be adjusted from a short distance to infinity. It can be used as an ordinary Wi-Fi camera when a commercially available tripod is installed.
-Observation of precision parts, printed objects, organisms/plants, the skin and the scalp.
Ulasan Produk
Tidak ada ulasan