TRUSCO Urethane Rubber Pipe

Kondisi Barang:
Sebelum PPN:
Rp849.900
Spesifikasi
Inner Diameter (mm)16
Outer Diameter (mm)50
Length (mm)500
Working Temperature Range-5 to 70°C
Hardness (Shear A)90
ColorYellow
MaterialUrethane (thermosetting/PPG ethers type)
Maximum Size (mm)500

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Has a higher mechanical spring constant than metal mechanical spring and rubber cushion, and it is excellent in spring-out force.
-The size can be reduced in order to produce high repulsive force, and the number used can be reduced.
-When used as die, 1 minute is enough to do the centering, enables to less time for grinding die and mold.
-As a jig part.

Ulasan Produk

Tidak ada ulasan