FLUKE SureGrip Silicon Insulated Test Leads (Kabel Multimeter)

Sebelum PPN:
Rp1.799.900
Spesifikasi
Working Environment Temperature-20°C to 55°C
Safety StandardsIEC1010-2-031, CAT(R3) 1000V, CAT(R4) 600V, pollution level 2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Covered with a bilayer silicone insulation material. The insulator inside that has an opposite color becomes visible when the lead is scratched, worn out, or damaged requiring replacement.

Ulasan Produk

Tidak ada ulasan