Yoshitake Relief Valve

Sebelum PPN:
Rp869.900
Spesifikasi
Cutting Diameter18
Blade length8mm
Head diameter8.0mm
Head Length22mm
Total Length120mm
Shank Diameter16mm
MaterialHigh Speed Steel (SKH56)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-A relief valve for water heaters such as a simple hot water boiler with a working pressure of 100kPa or less, or a small scale hot water boiler with a working pressure of 200kPa or less.
-The valve has a manual lever, therefore confirmation of operation and water level, as well as drainage work inside the system can be done quickly.
-Applicable fluid: Cold/hot water

Ulasan Produk

Tidak ada ulasan