NITTO KOHKI Compact Coupler Plug (for Female Thread Mounting)

Sebelum PPN:
Rp229.900 - Rp389.900
Spesifikasi
Installation ShapeFor female thread mounting
Socket or Plugplug
FluidAir, water
Pressure resistance1.5MPa [15kgf/cm2)
Compatible Tube MaterialsPolyamide, polyolefin, fluorine resin
Opponent Mounting SizeRc1/8
Valve StructureWith valve
Material (Seal)Fluoro rubber
Dimension Bp (mm)5.5
Dimension Hp (mm)Hex 14
Dimension Lp (mm)36
Dimension T (inch)R 1/8\"
Maximum Working Pressure (MPa)1
Operating Temperature Range (°С)-20 to +180
Dimension D (mm)15.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Built-in automatic opening / closing valve.Compact size with a maximum diameter of 17.5 mmUseableLow pressure, compact, low pressure general purpose type

Ulasan Produk

Tidak ada ulasan