NITTO KOHKI Purge High Coupler PVR Type for Rubber Hose Installation

Sebelum PPN:
Rp1.299.900 - Rp1.499.900
Spesifikasi
Valve StructureWith valve
Pressure resistance2.0MPa [20kgf/cm2)
Fluidair
Material (Seal)Nitrile rubber
Body MaterialZinc alloy die-casting, brass, others
Maximum Working Pressure (MPa)1.5
Operating Temperature Range (°С)-20 to +60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Connection regardless of internal pressure 1 touch.Eliminate unpleasant reaction and sound during separation. With lock functionUseableFor low pressure, with built-in purge function For air source piping

Ulasan Produk

Tidak ada ulasan