NITTO KOHKI for Full Blow Coupler Female Thread Mounting

Sebelum PPN:
Rp629.900 - Rp659.900
Spesifikasi
Socket or Plugsocket
Valve StructureWith valve
Material (Seal)Nitrile rubber
Fluidair
Pressure resistance2.0MPa [20kgf/cm2)
Installation ShapeFor female thread mounting
Body MaterialAluminium Alloy
Dimension Hs (mm)Hex 22
Maximum Working Pressure (MPa)1.5
Operating Temperature Range (°С)-20 to +60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Reduce air consumption of compressorUseableFor low pressure, low pressure loss, for large flow type air piping

Ulasan Produk

Tidak ada ulasan