NITTO KOHKI Mold Coupler Socket (for Male Screw Mounting)

Sebelum PPN:
Rp259.900
Spesifikasi
Pressure resistance1.5MPa [15kgf/cm2)
Socket or Plugsocket
Material (Seal)Nitrile rubber
Screw Diameter TRc1/4
TypeGeneral purpose type, mold cooling water outlet fitting
Installation ShapeFemale thread
FluidWater, hot water
Opponent Mounting SizeR1/4(PT1/4)
Dimension A (mm)29
Dimension C (mm)14.5
Dimension Ls (mm)46.5
Dimension N (mm)16.8
Dimensions Hs (mm)Hex 17
Maximum Working Pressure (MPa)1
Operating Temperature Range (°С)-20 to +80
Body Materialbrass
Dimension D (mm)18.5
Dimensions d (mm)Ø 21
Maximum Tightening Torque (N m)9
Maximum Tightening Torque (kgf/cm)92
TRUSCO Number113-2750

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Fluid flow direction: Fluid can flow from either socket side or plug side.

- Vacuum application compatibility: It can not be used for vacuum application both when single unit and when connecting.
Feature
Mold exchanging single thoroughly pursue! It is strong against rust, abundant variations.

Ulasan Produk

Tidak ada ulasan