NITTO KOHKI High Coupler Ace (for Male Screw Mounting)

Sebelum PPN:
Rp29.900
Spesifikasi
Pressure resistance1.5MPa [15kgf/cm2)
Material (Seal)Nitrile rubber
Installation ShapeFemale thread (parallel thread)
Opponent Mounting SizeG1/4(PF1/4)
Socket or Plugplug
Screw DiameterG1/4(PF1/4)
Operating Temperature Range-5 to +60℃
FluidAir, water, inert gas
Valve StructureNo valve
SizeG1/4
Maximum Working Pressure1.0MPa
Connection MethodOne touch type
Body MaterialResin (engineering plastic)
TRUSCO Number113-0668

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Pursuing safety with automatic locking of sleeves! _X000D_. It has pressure resistance performance equivalent to that of metal.  .Built-in "automatic lock function" which locks sleeve at the same time as connection and prevents abrupt detachmen

Ulasan Produk

Tidak ada ulasan