NITTO KOHKI Super Coupler Socket (for Female Thread Installation <Parallel Thread>)

Sebelum PPN:
Rp159.900
Spesifikasi
Installation ShapeMale thread (parallel thread)
Maximum Working Pressure1.0MPa
SizeG1/4(PF1/4)
Valve StructureWith valve
Connection MethodOne touch type
Material (Seal)Nitrile rubber
Socket or Plugsocket
Operating Temperature Range-20 to +80℃
Body MaterialSteel, Aluminium
TRUSCO Number113-2997

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Lightweight design makes it a best match with hand tools! Excellent operability with one touch connection. Lightweight design suitable for hand connectivity of hand tool.Aluminum is adopted as a part of the body material for weight saving.Useab

Ulasan Produk

Tidak ada ulasan