Sebelum PPN:
Rp2.799.900 - Rp8.199.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Shape | Shape steel frame with take-up type |
|---|---|
| Form | UCTH |
| Compatible Grease Nipple | 201 to 210: B-1 / 4-28 UNF, 211 to 213: B-PT 1/8 |
| Type | (Bearing box) standard product, (bearing) standard product |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
It is a unit product combining a take-up type unit, a frame made from section steel, adjustment bolts, etc. By moving the bearing box in the radial direction with the adjustment bolt attached to the unit, the support position of the shaft centeUlasan Produk
Tidak ada ulasan



















































































































































/P102822698-1.jpg)
