Spesifikasi
| Dimension J | 130mm |
|---|---|
| Compatible Grease Nipple | 201 to 210 X 05 to X 09 305 to 308: A - 1/4 - 28 UNF, 211 to 218 X 10 to X 20 309 to 328: A - PT 1/8 |
| Dimension A1 | 18mm |
| Dimension L | 162mm |
| Shape | Square flange type |
| Type | (Bearing box) Oil-free type With cast iron cover (through type), (bearing) Standard type |
| Dimension A (mm) | 43 |
| Dimension AO | 58.4mm |
| Dimension B | 55.6mm |
| Dimension N | 19mm |
| Form | UCF-CE4 |
| Shaft Diameter d | Ø 55mm |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
The picture is a picture without a cover. Cover is not attached to cover mounting groove type.Bearing unit combining ball bearing for unit and bearing box with square flange.It is suitable for being mounted on a vertical surface such as machineUlasan Produk
Tidak ada ulasan



















































































































































/P102822458-1.jpg)
