Spesifikasi
| Color | Black |
|---|---|
| Waist Belt Width WxL | 50x1200mm |
| Hook opening | 50mm |
| Lanyard | Strap Width 17xLength 1700mm (with hook) |
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
-Multilayerd and integrated structure of rope winder and shock absorber provide a wider space on the body belt to hang tools.
-The rope winder is rotating and movable type, and the straps can be pulled in and out all the way easily.
-Exclusively for unifilar suspension.
-Sliding buckle(lightweight aluminium).
-The rope winder is rotating and movable type, and the straps can be pulled in and out all the way easily.
-Exclusively for unifilar suspension.
-Sliding buckle(lightweight aluminium).
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/TITAN%20Safety%20Belt/P102800146-1.jpg)