KANETEC Tesla Meter

Sebelum PPN:
Rp20.999.900
Spesifikasi
Magnet1 Place
AccessoriesMeasuring probe(1), AA batteries(4), Mobile case(1)
Dimensions (WxDxH) (mm)107x55x18mm
Purpose of UseFor measuring the residual magnetism of work after machine processing. For measuring the residual magnetism of a press molded product. For measuring the residual magnetism after using a demagnetizer.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

-The compatible frequency range for AC magnetic flux density measurement has been expanded to be 40 to 500Hz.
-The sampling speed in the HOLD mode has been increased by 1.5-fold.
-Consecutive use on dry cell batteries has been improved 20%(from 130 hours to
-For measuring the residual magnetism of work after machine processing.
-For measuring the residual magnetism of a press molded product.
-For measuring the residual magnetism after using a demagnetizer.
-Measuring probe(1), AA batteries(4), Mobile case(1)

Ulasan Produk

Tidak ada ulasan

Halaman Terkait